12 in. Mechanical Joint Solid Multi-Purpose Long Sleeve

Part #FBSSDPLLA12  |  Item #1447535  |  Manufacturer Part #068983

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #FBSSDPLLA10 | Item #1447534 | Mfr. Part #506249

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #FBSSDPLLA12 | Item #1447535 | Mfr. Part #068983

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #FBSSDPLLAP | Item #1447527 | Mfr. Part #069003

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FBSSDPLLAU | Item #1447528 | Mfr. Part #506225

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #FBSSDPLLAX | Item #1447530 | Mfr. Part #506232

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

ASME Specifications: [ASME B16.1, ASME B18.10, ASME B18.2.2]

ASTM Specifications: [ASTM A-536, ASTM D-2000 Grade 65-45-12]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: [Straight, Long]

Material: Ductile Iron

Origin: Global

Pipe Lining: Cement