12 in. Mechanical Joint Straight Black Ductile Iron C153 Dual Purpose Long Sleeve with Cement Lined (Less Accessories)

Part #MJDPSLLA12  |  Item #7115496  |  Manufacturer Part #MJSDP12

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 12 in

    Part #MJDPSLLA12 | Item #7115496 | Mfr. Part #MJSDP12

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Coating: Black

Ductile Iron Class: CL153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Inside Diameter: 13-6/10 in

Length: 12 in

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Cement

Range in : 13.20 in - 13.50 in

Weight: 145