1/2 in. MPT x FPT Galvanized Malleable Iron 90 Degree Street Elbow
1/2 in. MPT x FPT Galvanized Malleable Iron 90 Degree Street Elbow
Package Quantity Info:
EA: 1 IP: 60 CA: 180 PT: 8640-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Import
- Threaded
- Rating: 150#
- Elbow Type: Street
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Street Elbow
- Material:
- Malleable Iron
- Maximum Temperature:
- 550
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 550 Deg F
- UL Listed:
- Yes