1/2 in. MPT x Socket Weld Plastic Adapter

Part #S836005  |  Item #4486269  |  Manufacturer Part #836-005

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S836005 | Mfr. Part #836-005

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI B16.5

ASTM Specifications: ASTM D-1784, ASTM D-2467

Clean Bagged: No

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: MPT

End Connection 2: Socket Weld

End Connections: MPT x Socket Weld

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Adapter, Straight

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 1-23/32 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

Schedule Class: 80