1/2 x 1/8 in. Ring Type Joint Non-Asbestos and Carbon Steel Kit
1/2 x 1/8 in. Ring Type Joint Non-Asbestos and Carbon Steel Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Bolts conform to ASTM A307A Grade A
- Nuts conform to SAE J996 Grade 2
- 150# & 300# Gaskets conform to ASME B16.21
- Carbon Steel Hardware
- Lengths for Joining Two Flanges*
- Non-Asbestos Gasket (Aramid & Other Synthetic Fibers Bonded with Nitrile Rubber)
- 1/16 in. & 1/8 in. Thickness
- Full Face & Ring Style
- Sizes: 1/2 in. to 14 in.
- Hardware Finish: Zinc Plated
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
- ASTM:
- ASTM A-563, ASTM F-104, ASTM A-307A Grade A
- Coating:
- Zinc Plated
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Kit
- Flange Type:
- Ring Type Joint
- Grade:
- A;2
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Non-Asbestos, Carbon Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1595 psi
- Pressure Class:
- 150#
- Product Type:
- Nut, Bolt, Gasket Set
- Strength Rating:
- 1670
- Thickness:
- 0.125 in
- Thread Size:
- 13 mm
- WaterSense Labeled:
- No