1/2 in. NPT Welded Schedule 40 Standard Domestic Galvanized Carbon Steel Nipple (Pack of 25)
1/2 in. NPT Welded Schedule 40 Standard Domestic Galvanized Carbon Steel Nipple (Pack of 25)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 245-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Domestic
- Material: carbon steel
- Pkg Qty: 25
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106, ASTM A-153, ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Galvanized
- Diameter - Outside:
- 21/25 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple, Welded
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 25
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 4.78 lb