1/2 in. MNPT Global Black Ductile Iron Plug

You last purchased this on
 

1/2 in. MNPT Global Black Ductile Iron Plug

This product requires certification to purchase.
You last purchased this on
 

1/2 in. MNPT Global Black Ductile Iron Plug

  • Fast #
  • Part #IBDIPD
  • Item #3709976
  • Manufacturer Part #0840006001
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fittings are 100 percent air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location
  • SCI trademark logo on each fitting
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.14
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Black
End Connection 1:
MNPT
End Connections:
MNPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Height:
15/16 in
ISO:
ISO 14001, ISO 9001:2000
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
Yes