• Cart

DESCRIPTION

  • Easy and fast to install

1/2 in. PEX Crimp x Copper Fitting 90 Elbow

V44320

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Crimp
End Connection 2
FTG
End Connections
Crimp x FTG
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-21/25 in
Material
Copper
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
Product Type
Elbow
UL Listed
No

$3.4
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment