12 in. Plain End Schedule 10 Long Radius 316L Stainless Steel 45 Degree Elbow

You last purchased this on
 

12 in. Plain End Schedule 10 Long Radius 316L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

12 in. Plain End Schedule 10 Long Radius 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #DS716LW412
  • Item #421034
  • Manufacturer Part #C0186120
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403, ASTM A-774
Clean Bagged:
No
Diameter - Outside:
12-3/4 in
Elbow Degree:
45 DD
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Schedule Class:
10
UL Listed:
No