1/2 in. Press Long Radius Copper 90 Degree Elbow

Part #MPF02722  |  Item #7342084  |  Manufacturer Part #PF 02722

$2.61 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in

    Part #MPF02082 | Item #7342006 | Mfr. Part #PF 02082

    Call for Pricing
    Call for Pricing
    Call us for price
    $128.48 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #MPF02092 | Item #7342025 | Mfr. Part #PF 02092

    Call for Pricing
    Call for Pricing
    Call us for price
    $161.64 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #MPF02095 | Item #7342031 | Mfr. Part #PF 02095

    Call for Pricing
    Call for Pricing
    Call us for price
    $199.98 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #MPF02722 | Item #7342084 | Mfr. Part #PF 02722

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.61 /EACH

    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: [ASME B16.18, ASME B16.22, ASME B16.51]

ASTM Specifications: [ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M]

Application: [Chilled Water, Hydronic Heating, Mechanical, Plumbing, Potable Water]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Long Radius, Straight]

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-24/25 in

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Temperature Range: -20 to 250 Deg F

Type: MPF02722

UL Listed: No

Weight: 0.12

Width: 93/100 in