1/2 in. Push Brass Press Coupling

You last purchased this on
 
SharkBite®

SharkBite® 1/2 in. Push Brass Press Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

SharkBite® 1/2 in. Push Brass Press Coupling

  • Fast #
  • Part #SU4008LF
  • Item #4459610
  • Manufacturer Part #U4008LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Rated for 200 psi and 200°F (93°C)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASSE Standards:
ASSE 1061
Application:
CPVC Pipe, Copper Tubing, PEX Tubing, Potable Water, Residential
Clean Bagged:
Yes
Collection:
SharkBite®
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Brass, Rubber, Stainless Steel
Material Type:
DZR, EPDM, Polysulfone
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
200
Temperature Range:
Up to 200 Deg F
Type:
SU4008LF
UL Listed:
No