1/2 in. Schedule 10 304L Stainless Steel Type A Stub End

Part #IS14LWSEAD

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Stub End

End Connections: Stub End

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L

Schedule Class: 10