1/2 in. Butt Weld Schedule 40 Standard 304 and 304L Stainless Steel Cap
1/2 in. Butt Weld Schedule 40 Standard 304 and 304L Stainless Steel Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME SA 403, ASME SA 403 M
- ASTM:
- ASTM A-312, ASTM A-403
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- MSS:
- MSS SP-43
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40, Standard
- UL Listed:
- No