1/2 in. Schedule 40 Straight and Seamless Stainless Steel Nipple

Part #IS46SNDCL

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40

UL Listed: No