12 in. S80S SS 316L A312 Seamless Pipe Schedule 80S Stainless Steel
12 in. S80S SS 316L A312 Seamless Pipe Schedule 80S Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 12 in
- Schedule Class:
- 80S
- UL Listed:
- No