12 in. PVC Schedule 40 45° Elbow
12 in. PVC Schedule 40 45° Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 45° elbow for PVC pipe
- Xirtec PVC Schedule 40, White Soc x Soc
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2466
- CSA Certified:
- CSA B137.3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40