1/2 in. Slip x Female Straight PVC Bulkhead Fitting with EPDM Gasket
1/2 in. Slip x Female Straight PVC Bulkhead Fitting with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- FPT
- End Connections:
- Slip x Female
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Bulkhead Fitting
- Material:
- Plastic
- Material Type:
- PVC
- Pressure Class:
- 150#