1/2 in. Socket 150# 316L Stainless Steel Coupling
1/2 in. Socket 150# 316L Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 1-19/50 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Weight:
- 0.2 lb