1/2 in. Socket 3000# 304L Stainless Steel Coupling

Part #IS4L3SCDE  |  Manufacturer Part #IS4L3SCDE

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Pressure Class: 3000#

Type: IS4L3SCDE

UL Listed: No