1/2 in. 3000# A105 Socket Weld Union Forged Steel

You last purchased this on
 

1/2 in. 3000# A105 Socket Weld Union Forged Steel

This product requires certification to purchase.
You last purchased this on
 

1/2 in. 3000# A105 Socket Weld Union Forged Steel

  • Fast #
  • Part #FSSSSUD
  • Item #10523
  • Manufacturer Part #12404005X
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Height:
1-93/100 in
IAPMO Listed -:
No
Length:
1-81/100 in
MSS:
MSS SP-83
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
0.68 lb