1/2 in. Socket 3000# Forged Steel Union

Part #IFSSSSUD  |  Item #190379  |  Manufacturer Part #12404005XG

$9.68 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #IFSSSSUD | Item #190379 | Mfr. Part #12404005XG

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.68 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IFSSSSUF | Item #227366 | Mfr. Part #12404007XG

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.30 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IFSSSSUG | Item #227367 | Mfr. Part #12404010XG

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.55 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSSSSUH | Item #190382 | Mfr. Part #12404013XG

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.47 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSSSSUJ | Item #190383 | Mfr. Part #12404015XG

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.42 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IFSSSSUK | Item #190384 | Mfr. Part #12404020XG

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.59 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSSSSUL | Item #1795620 | Mfr. Part #12404025XG

    Call for Pricing
    Call for Pricing
    Call us for price
    $92.25 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IFSSSSUM | Item #1795623 | Mfr. Part #12404030XG

    Call for Pricing
    Call for Pricing
    Call us for price
    $111.20 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Forged Steel

Pressure Class: 3000#