1/2 in. 6000# A105 SW 45 Elbow Forged Steel Socket Weld

You last purchased this on
 

1/2 in. 6000# A105 SW 45 Elbow Forged Steel Socket Weld

This product requires certification to purchase.
You last purchased this on
 

1/2 in. 6000# A105 SW 45 Elbow Forged Steel Socket Weld

  • Fast #
  • Part #FS6S4D
  • Item #398162
  • Manufacturer Part #12500305
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Elbow
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No
Weight:
0.68 lb