12 in. Socket Schedule 80 CPVC 90 Degree Elbow
12 in. Socket Schedule 80 CPVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Max pressure at 138 psi @ 73° F
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2467, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-437, ASTM F-439, ASTM F-441
- Application:
- Potable Water
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Diameter:
- 14-1/4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Schedule Class:
- 80
- Temperature Range:
- Up to 73 Deg F
- UL Listed:
- UL 94
- Weight:
- 45.01 lb