1/2 in. 6000# FS LRES SW Tee Forged Steel A105N S62 Low Residual

You last purchased this on
 

1/2 in. 6000# FS LRES SW Tee Forged Steel A105N S62 Low Residual

This product requires certification to purchase.
You last purchased this on
 

1/2 in. 6000# FS LRES SW Tee Forged Steel A105N S62 Low Residual

  • Fast #
  • Part #GFS6STLRD
  • Item #4460226
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
6000#
UL Listed:
No