1/2 in. Socket Weld x Flanged 1500# Flat Face Double Extra Heavy Bore Global Carbon Steel Flange
1/2 in. Socket Weld x Flanged 1500# Flat Face Double Extra Heavy Bore Global Carbon Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flange Bore Type:
- Double Extra Heavy Bore
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 1500#
- UL Listed:
- No