1/2 in. Socket x FPT CPVC Schedule 80 Split System Transition Coupling
1/2 in. Socket x FPT CPVC Schedule 80 Split System Transition Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x SR FIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Transition Coupling
- Length:
- 1-23/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- Origin:
- Domestic
- Schedule Class:
- 80
- Weight:
- 0.066 lb