12 in. Spigot Sewer SDR 35 PVC Plug
12 in. Spigot Sewer SDR 35 PVC Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 27-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Corrosion Resistant
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Waste, Storm, Industrial
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Plug
- IAPMO Listed -:
- Yes
- Length:
- 6-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35
- UL Listed:
- No
- Width:
- 6-1/10 in