12 in. Spin Fitting Galvanized Steel

Part #SHMCSI12  |  Item #3869194  |  Manufacturer Part #50512

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 12 in

Duct Shape: Round

Gauge: 28

Material: Galvanized Steel

With Damper: No