1/2 in. Stainless Steel Tubing
1/2 in. Stainless Steel Tubing
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-513
- Material:
- Carbon Alloy Steel
- PipeTubing Size:
- 1/2 in
- Wall Thickness:
- 0.065 in