1/2 in. Threaded 125# Black Cast Iron Plug

Part #BCPD  |  Item #239781  |  Manufacturer Part #D.BP

$1.97 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #BCICPF | Item #10777 | Mfr. Part #0318902400

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.47 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #BCPD | Item #239781 | Mfr. Part #D.BP

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.97 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • 125#
  • Threaded
  • Domestic

Specifications

Coating: Black

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Plug

Material: Cast Iron

Pressure Class: 125#

Type: BCPD