1/2 in. 150# SS 304 Threaded 45 Elbow SP114 Stainless Steel

You last purchased this on
 

1/2 in. 150# SS 304 Threaded 45 Elbow SP114 Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

1/2 in. 150# SS 304 Threaded 45 Elbow SP114 Stainless Steel

  • Fast #
  • Part #IS4CT4SP114D
  • Item #1289781
  • Manufacturer Part #M402-08
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Fire Protection, Residential
Clean Bagged:
No
Coating:
Stainless
Diameter - Outside:
1-1/5 in
Elbow Degree:
45 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 366 Deg F
Thickness:
0.1 in
UL Listed:
No