1/2 in. Threaded 150# 316 Stainless Steel Coupling

You last purchased this on
 

1/2 in. Threaded 150# 316 Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Threaded 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #IS6CTC101D
  • Item #4374812
  • Manufacturer Part #KP611-08
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
Length:
1-19/50 in
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Global
Pressure Class:
150#
Weight:
0.12 lb