1/2 in. Threaded 150# 316 Stainless Steel Half Coupling
1/2 in. Threaded 150# 316 Stainless Steel Half Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 400 PT: 29000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Coupling
- ISO:
- ISO 49
- Length:
- 7/10 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure Class:
- 150#
- Weight:
- 0.06 lb