1/2 in. Threaded 150# Black Malleable Iron Coupling
1/2 in. Threaded 150# Black Malleable Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME 16.14, ASME 16.3,ASME 16.4, ASME B1.20.1
- Clean Bagged:
- No
- Coating:
- Black
- Diameter - Outside:
- 1-1/5 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling, Straight
- Length:
- 1-17/50 in
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 40, Standard
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes