1/2 in. Threaded 150# Galvanized Malleable Iron Cap

Part #GCAPD  |  Item #12882  |  Manufacturer Part #0319900528

$3.87 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #GCAPD | Item #12882 | Mfr. Part #0319900528

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.87 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #GCAPF | Item #48733 | Mfr. Part #0319900569

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.35 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #GCAPG | Item #32170 | Mfr. Part #0319900601

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.63 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #GCAPH | Item #15429 | Mfr. Part #0319900643

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.73 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #GCAPJ | Item #51440 | Mfr. Part #0319900684

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.19 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GCAPK | Item #35017 | Mfr. Part #0319900726

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.67 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #GCAPL | Item #18322 | Mfr. Part #0319900767

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.86 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #GCAPM | Item #1565 | Mfr. Part #0319900841

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.73 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #GCAPP | Item #37174 | Mfr. Part #0319901005

    Call for Pricing
    Call for Pricing
    Call us for price
    $112.08 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic

Specifications

Application: Fire Protection

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Cap

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Product Type: Threaded Fitting

Type: GCAPD