1/2 in. FNPT x MNPT 150# Domestic Black Malleable Iron 90 Degree Street Elbow
1/2 in. FNPT x MNPT 150# Domestic Black Malleable Iron 90 Degree Street Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Street Elbow
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes