1/2 in. 3000# FS LRES Threaded Union Forged Steel A105N S62 Low Residual

You last purchased this on
 

1/2 in. 3000# FS LRES Threaded Union Forged Steel A105N S62 Low Residual

This product requires certification to purchase.
You last purchased this on
 

1/2 in. 3000# FS LRES Threaded Union Forged Steel A105N S62 Low Residual

  • Fast #
  • Part #GFS3TULRD
  • Item #4460240
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No