1/2 in. Threaded 3000# Forged Steel 45 Degree Elbow
Part #GFST4DE | Item #4286645
Call for Pricing
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
ASME Specifications: ASME B1.20.1
Clean Bagged: No
Coating: Galvanized
Elbow Degree: 45
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Material: Carbon Steel, Forged Steel
Pressure Class: 3000#