1/2 in. Threaded 3000# Global 304L Stainless Steel Union

You last purchased this on
 

1/2 in. Threaded 3000# Global 304L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Threaded 3000# Global 304L Stainless Steel Union

  • Fast #
  • Part #IS4L3TUD
  • Item #277038
  • Manufacturer Part #3487D-08
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No