1/2 in. Threaded 3000# Hastelloy® C276 Coupling
Part #IHC2763TCD | Item #4281998
All Sizes
Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Material: Hastelloy® C276
Pressure Class: 3000#
Type: IHC2763TCD