1/2 in. Threaded Global C276 Hastelloy Hex Plug

You last purchased this on
 

1/2 in. Threaded Global C276 Hastelloy Hex Plug

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Threaded Global C276 Hastelloy Hex Plug

  • Fast #
  • Part #IHC2763THPD
  • Item #4281453
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-276
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Head Style:
Hex
Material:
Hastelloy
Material Type:
C276
Origin:
Global
Pressure Class:
3000#