1/2 in. Threaded 6000# Forged Steel Round Head Plug

Part #FSTRHPD  |  Item #150265  |  Manufacturer Part #12203505

$2.11 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #FSTRHPB | Item #224390 | Mfr. Part #12203503

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.74 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #FSTRHPC | Item #224397 | Mfr. Part #12203504

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.74 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #FSTRHPD | Item #150265 | Mfr. Part #12203505

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.11 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #FSTRHPF | Item #150266 | Mfr. Part #12203507

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.49 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FSTRHPG | Item #150267 | Mfr. Part #12203510

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.64 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSTRHPJ | Item #224399 | Mfr. Part #12203515

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.03 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FSTRHPK | Item #224400 | Mfr. Part #12203520

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.43 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #FSTRHPM | Item #2034351 | Mfr. Part #12203530

    Call for Pricing
    Call for Pricing
    Call us for price
    $184.73 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

Documents

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Plug

Head Style: Round Head

Material: Forged Steel

Pressure Class: 6000#

Type: FSTRHPD