1/2 in. Threaded 6000# Straight Grade LF2 Forged Steel HEX Plug

Part #FS6LF2THPD

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Head Style: Hex

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 6000#

UL Listed: No