DESCRIPTION

1/2 x 1-1/4 in. Threaded Domestic Brass Nipple

DBRNDH

Length:

SPECIFICATIONS

End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Origin
Domestic

Print