1/2 in. 6000# A105 Threaded Half Coupling Forged Steel
1/2 in. 6000# A105 Threaded Half Coupling Forged Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 50000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A-105
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 15/16 in
- Material:
- Carbon Steel
- Pressure Class:
- 6000#