12 in. MPT Sewer and Clean-Out Recessed SDR 35 PVC Plug
12 in. MPT Sewer and Clean-Out Recessed SDR 35 PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
- Fabricated
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
Specifications
- Application:
- Sanitary, Drainage
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- SDR 35
- Weight:
- 2-8/11 lb
- Width:
- 4-9/20 in