1/2 in. FPT Schedule 80 PVC and Neoprene Tank Adapter

You last purchased this on
 
Spears® Manufacturing Company

1/2 in. FPT Schedule 80 PVC and Neoprene Tank Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

1/2 in. FPT Schedule 80 PVC and Neoprene Tank Adapter

  • Fast #
  • Part #S872005
  • Item #1207634
  • Manufacturer Part #872-005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Max pressure at 150 psi @ 73° F
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Tank Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
S872005