12 in. Top Load Clamp

Part #C10006736  |  Item #3616181  |  Manufacturer Part #10006736

Call for Pricing EACH

Fits Pipe Size:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: IPS

End Connection 2: DIPS

End Connections: IPS x DIPS

Fits Pipe Size: 12 in

Fitting Size 1: 8 in

Fitting Size 2: 12 in

Fitting Sizes: 8 in x 12 in

Weight: 22.002