12 in. Union Tight x Flanged Ductile Iron C153 Short Body 11-1/4 Degree Bend
12 in. Union Tight x Flanged Ductile Iron C153 Short Body 11-1/4 Degree Bend
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C153, ANSI C111, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C116
- AWWA:
- AWWA C-153, AWWA C-111, AWWA C-104, AWWA C-116, AWWA C-600, AWWA A-21.53, AWWA A-21.4
- Ductile Iron Class:
- C153
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Union
- End Connection 2:
- Flanged
- End Connections:
- Union x Flanged
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes