1/2 in. Carbon Alloy Steel Weld Pin (Bucket of 5000)

This product has been replaced by

Hardcast Silver Carbon Alloy Steel Weld Pin (Pack of 5000)
Hardcast 1/2 in. Carbon Alloy Steel Weld Pin (Pack of 5000)
Manufacturer Part #308119
You last purchased this on
 

1/2 in. Carbon Alloy Steel Weld Pin (Bucket of 5000)

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

Hardcast Silver Carbon Alloy Steel Weld Pin (Pack of 5000)
Hardcast 1/2 in. Carbon Alloy Steel Weld Pin (Pack of 5000)
Manufacturer Part #308119

1/2 in. Carbon Alloy Steel Weld Pin (Bucket of 5000)

  • Fast #
  • Part #G057B
  • Item #856419
  • Manufacturer Part #057B
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard stainless steel disc and stem offer superior strength and chemical resistance
  • Sizes 2 in–24 in
  • Designed for 125/150 lbs. flanges
  • Molded O-ring eliminates the need for flange gasket
  • Low-maintenance design
  • Dual PTFE shaft bearings for reduced torque and improved stem alignment
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • High-strength two-piece stem eliminates taper pins and disc screws from flow path
  • Secured stem retainer plate for blowout-proof protection allows operator removal with valve in line
  • Lockable handles
  • Requires Certification

Documents


Specifications

Coating:
Chromated, Zinc
Length:
1/2 in
Material:
Carbon Alloy Steel
Package Quantity:
Bucket of 5000
Product Type:
Weld Pin